PVC Coated Rigid Conduit, 4", 10'

Item #: 0261694

Cat #: COND4-G

UPC: 704508261108

$ 122.79 FT
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit, 4" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Overview

PVC Coated Conduit, 4" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation

Also known as: 704508261108, COND4-G, OCACOND4G

Specifications

Color: Gray
Length: 10 ft
Diameter: 4 in
Material: PVC Coated Steel
Color: Gray
Diameter: 4 in
Length: 10 ft
Material: PVC Coated Steel