4" Blue EMT Conduit, 10' Length

Item #: 0261600

Cat #: 4EMTBLUE

UPC: 091111018190

$ 4.20 FT
Clearance
Price good while supplies last
Company wide:
270 in stock
Documents & Guides
4 Inch Blue EMT Conduit, Steel, 10 Foot Length

Overview

4 Inch Blue EMT Conduit, Steel, 10 Foot Length

EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.

Also known as: 091111018190, 4EMTBLUE

Specifications

Material: Steel
Length: 10 ft
Diameter: 4 in
Material: Steel
Diameter: 4 in
Length: 10 ft