3" Blue EMT Conduit, 10' Length

Item #: 0261597

Cat #: 3EMTBLUE

UPC: 091111018176

$ 13.43 FT
Company wide:
0 in stock
Documents & Guides
3 Inch Blue EMT Conduit, Steel, 10 Foot Length

Overview

3 Inch Blue EMT Conduit, Steel, 10 Foot Length

Commonly used colored conduit applications are: Red – Fire alarm Blue – Data communications Green – Health care purposes Yellow – High voltage Orange – Fiber optic Black – Architecture White – Architecture System grounding and electromagnetic interference shielding

Also known as: 091111018176, 3EMTBLUE

Specifications

Diameter: 3 in
Material: Steel
Length: 10 ft
Diameter: 3 in
Length: 10 ft
Material: Steel