4" Red EMT Conduit, 10' Length

Item #: 0261595

Cat #: 4EMTRED

UPC: 980010020208

$ 23.49 FT
Company wide:
0 in stock
Documents & Guides
4 Inch Red EMT Conduit, Steel, 10 Foot Length

Overview

4 Inch Red EMT Conduit, Steel, 10 Foot Length
Also known as: 980010020208, 4EMTRED

Specifications

Material: Steel
Length: 10 ft
Diameter: 4 in
Material: Steel
Diameter: 4 in
Length: 10 ft