3" Red EMT Conduit, 10' Length

Item #: 0261593

Cat #: 3EMTRED

UPC: 980010020185

$ 17.06 FT
Company wide:
0 in stock
Documents & Guides
3 Inch Red EMT Conduit, Steel, 10 Foot Length

Overview

3 Inch Red EMT Conduit, Steel, 10 Foot Length
Also known as: 980010020185, 3EMTRED, 911

Specifications

Diameter: 3 in
Material: Steel
Length: 10 ft
Diameter: 3 in
Length: 10 ft
Material: Steel