Panel For Junction Box, 40" x 30", Steel/White Powder Coat Finish

Item #: 0261514

Cat #: A40P30

UPC: 783510118006

$ 363.46 EA
Company wide:
0 in stock
Panel For Junction Box, 40 Inch x 30 Inch, Steel/White Powder Coat Finish

Overview

Panel For Junction Box, 40 Inch x 30 Inch, Steel/White Powder Coat Finish

nVent HOFFMAN HOFA18P18 steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510118006, A40P30, HOFA40P30

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 30 in
Color: White
Material: Steel
Height: 40 in
Width: 30 in
Material: Steel
Color: White
Height: 40 in