
1-1/2" Rigid Aluminum 90° Sweep Elbow, 24" Radius
Item #: 0261442
Cat #: 112A90X24
UPC: 786692052632
$ 524.14 EA
Company wide:
0
in stock
Documents & Guides
1-1/2 Inch Rigid Aluminum 90 Degree Sweep Elbow, 24 Inch Radius
Overview
1-1/2 Inch Rigid Aluminum 90 Degree Sweep Elbow, 24 Inch Radius
Also known as: 786692052632, 112A90X24
Specifications
| Diameter: | 1 1/2 in |
| Material: | Aluminum |
| Angle: | 90° |
| Sweep Radius: | 24 in |
| Diameter: | 1 1/2 in |
| Angle: | 90° |
| Material: | Aluminum |
| Sweep Radius: | 24 in |