N3R SC ENCLOSURE W/O KO 12X12X4

Item #: 0261425

Cat #: 12124 RTSC NK

UPC: 782051343823

$ 182.14 EA
Company wide:
0 in stock
Documents & Guides
N3R SC ENCLOSURE W/O KO 12X12X4

Overview

N3R SC ENCLOSURE W/O KO 12X12X4
Also known as: 782051343823, 12124 RTSC NK, CIR12124RTSCNK

Specifications

Height: 12 in
Color: Gray
Width: 4 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Height: 12 in
Width: 4 in
Depth: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R