Safety Sign, Bilingual, OSHA Regulation, Adhesive

Item #: 0261378

Cat #: 44-878

UPC: 783250448784

$ 15.99 EA
Company wide:
0 in stock
Documents & Guides
Self-Sticking Safety Lockout Sign, Polyester, 10 IN Length, 7 IN Width, OSHA REGULATION - Bilingual - 36 IN Clearance Legend, For Indoor And Outdoor Use

Overview

Self-Sticking Safety Lockout Sign, Polyester, 10 IN Length, 7 IN Width, OSHA REGULATION - Bilingual - 36 IN Clearance Legend, For Indoor And Outdoor Use
Also known as: 783250448784, 44-878, IDE44878

Specifications

Width: 7 in
Material: Polyester
Type: Label
Length: 10 in
Color: Yellow
Width: 7 in
Type: Label
Color: Yellow
Material: Polyester
Length: 10 in