H/O LED Ceiling Light, 50K, Bronze

Item #: 0261342

Cat #: CLED52

UPC: 019813038971

$ 778.97 EA
Company wide:
0 in stock
Documents & Guides
Canopy Lights 4633 Lumens Cled 52W 5000K Bronze

Overview

Canopy Lights 4633 Lumens Cled 52W 5000K Bronze

LED ceiling light with precision optics deliver smooth and uniform distribution. Ideal for retail settings, workspace lighting and other applications requiring a high output commercial grade downlight.

Also known as: 019813038971, CLED52, RABCLED52

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Lumens: 4600
Type: Ceiling
Color Rendering Index (CRI): 73
Color: Bronze
Light Technology: LED
Wattage: 52
Lumens: 4600
Color Rendering Index (CRI): 73
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Ceiling
Color: Bronze