4" EMT Conduit, Steel, 20' Length

Item #: 0261301

Cat #: 4EX20

UPC:

Company wide:
0 in stock
Documents & Guides
4 Inch EMT Conduit, Steel, 20 Foot Length

Overview

4 Inch EMT Conduit, Steel, 20 Foot Length

EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.

Also known as: 4EX20

Specifications

Length: 20 ft
Material: Steel
Diameter: 4 in
Length: 20 ft
Diameter: 4 in
Material: Steel