Twister® Al/Cu Wire Conn, Model 65,Purple, 100/Box

Item #: 0261262

Cat #: 30-265

UPC: 783250302659

$ 4.66 EA
Company wide:
1,000 in stock
Documents & Guides
Wire Connector, Winged Twister®, Aluminum-to-Copper, Purple, Wire Ranges: 18 - 10 AWG Aluminum, 18 - 10 AWG Copper, Package of 100. Includes: Flame-Retardant Shell. For Aluminum-to-Copper Connections and Grounding and Bonding Applications., Wire-Nut®

Overview

Wire Connector, Winged Twister®, Aluminum-to-Copper, Purple, Wire Ranges: 18 - 10 AWG Aluminum, 18 - 10 AWG Copper, Package of 100. Includes: Flame-Retardant Shell. For Aluminum-to-Copper Connections and Grounding and Bonding Applications., Wire-Nut®

The connector that started it all, an American Classic. The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.

Also known as: 783250302659, 30-265, IDE30265

Specifications

Color: Purple
Material: Polypropylene
Standards: California Proposition 65
Allowable Gauge Range: 18 - 12
Color: Purple
Standards: California Proposition 65
Material: Polypropylene
Allowable Gauge Range: 18 - 12