Twister® Al/Cu Wire Conn, Model 65 Purple,2/Card

Item #: 0261257

Cat #: 30-065

UPC: 783250300655

$ 5.73 EA
Company wide:
107 in stock
Documents & Guides
Twister® Wire Connector, Winged Twist, Aluminum-to-Copper, Purple, Wire Ranges: (1) 12 AWG Aluminum, (1) 18 AWG Copper, Package of 2. Includes: Flame-Retardant Shell. For Aluminum-to-Copper Connections and Grounding and Bonding Applications., Wire-Nut®, **Must Order in Multiples of 2**

Overview

Twister® Wire Connector, Winged Twist, Aluminum-to-Copper, Purple, Wire Ranges: (1) 12 AWG Aluminum, (1) 18 AWG Copper, Package of 2. Includes: Flame-Retardant Shell. For Aluminum-to-Copper Connections and Grounding and Bonding Applications., Wire-Nut®, **Must Order in Multiples of 2**

The Twister® AL/CU Wire Connector is the only UL Listed aluminum-to-copper twist-on connector that prevents aluminum oxidation while providing a secure connection. Filled with an anti-oxidant compound, the Twister® AL/CU easily twists on with swept-wings making a comfortable connection with improved conductivity and cooler connections. The live-action spring expands and contracts with aluminum wire to ensure a secure connection while the hexagonal head makes for quick and easy installation by hand or with a standard nut driver.

Also known as: 783250300655, 30-065, IDE30065

Specifications

Color: Purple
Material: Polypropylene
Standards: California Proposition 65
Allowable Gauge Range: 18 - 12
Color: Purple
Standards: California Proposition 65
Material: Polypropylene
Allowable Gauge Range: 18 - 12