Concrete Expansion Bolt Anchor Kit, Quantity 4, Plated, Steel

Item #: 0261249

Cat #: ESBDK

UPC: 783510142513

$ 111.33 EA
Company wide:
0 in stock
Concrete Expansion Bolt Anchor Kit is used to bolt open-frame racks to concrete. This Concrete Expansion Bolt Anchor Kit, ESBDK item Quantity 4 with a material of Steel finish Plated.

Overview

Concrete Expansion Bolt Anchor Kit is used to bolt open-frame racks to concrete. This Concrete Expansion Bolt Anchor Kit, ESBDK item Quantity 4 with a material of Steel finish Plated.

The Concrete Expansion Bolt Anchor Kit is for use with seismic and non-seismic open-frame racks. It is used to anchor open-frame racks to the floor, providing support during seismic events. It includes (4) 3/8x3.75in bolts, washers, and nuts.

Also known as: 783510142513, ESBDK, HOFESBDK

Features & Benefits

  • The Concrete Expansion Bolt Anchor Kit is for use with seismic and non-seismic open-frame racks
  • It is used to anchor open-frame racks to the floor, providing support during seismic events
  • It includes (4) 3/8x3.75in bolts, washers, and nuts

Specifications

Size: 3/8 in
Weight: 0.300 lb
Finish: Zinc Plated
Size: 3/8 in
Finish: Zinc Plated
Weight: 0.300 lb