Mounting Bracket Kit, (4) Brackets per Kit, Stainless Steel
Item #: 0261246
Cat #: CMFKSS
UPC: 783510657505
$ 164.22 EA
Company wide:
17
in stock
Documents & Guides
Mounting Foot Kit (Qty 4), Bulletin A80 (Accessories -Misc.), Size/Dims: fits Concept Enc, Material/Finish: SS Type 304. ***Used to maintain UL and CSA for exterior mounting***
Overview
Mounting Foot Kit (Qty 4), Bulletin A80 (Accessories -Misc.), Size/Dims: fits Concept Enc, Material/Finish: SS Type 304. ***Used to maintain UL and CSA for exterior mounting***
Mounting Foot Kit (Qty 4), Bulletin A80 (Accessories -Misc.), Size/Dims: fits Concept Enc, Material/Finish: SS Type 304. Used to maintain UL and CSA for exterior mounting
Also known as: 783510657505, CMFKSS, HOFCMFKSS
Features & Benefits
- Plastic mounting foot kits are rated for 500 lb (227 kg) maximum load
- Sealing washers are provided with each kit to maintain Type 4 and 12 after installation
- Stainless steel and plastic mounting bracket kits are rated to Type 4X
- All hardware is included
Specifications
| Material: | Stainless Steel |
| Special Program: | Hoffman On Demand |
| Width: | 1.340 in |
| Height: | 3.060 in |
| Material: | Stainless Steel |
| Width: | 1.340 in |
| Special Program: | Hoffman On Demand |
| Height: | 3.060 in |