Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 20" x 20" x 8"

Item #: 0261242

Cat #: CSD20208SS

UPC: 783510784003

$ 2400.51 EA
Company wide:
4 in stock
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 20.00x20.00x8.00, Material/Finish: SS Type 304.

Overview

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 20.00x20.00x8.00, Material/Finish: SS Type 304.

For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD20208SS Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.

Also known as: 783510784003, CSD20208SS, HOFCSD20208SS

Features & Benefits

  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Type 316 stainless steel hidden hinges promote clean aesthetic appearance
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
  • Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Width: 20 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Material: Stainless Steel
Special Program: Hoffman On Demand
Height: 20 in
Mounting: Surface
Width: 20 in