This product has been discontinued.

26W PAR38 LED Lamp, 30K ***Discontinued***
Item #: 0261231
Cat #: LED26PAR38/HO/DIM/830/FL40/W
UPC: 046135793639
Company wide:
0
in stock
Discontinued
Documents & Guides
LED PAR38 Spot Lamp, 26 Watt, 120 Volt, Dimmable, 81 CRI, 2400 Lumens, 3000K, Average Rated Life 25000 Hours, Standard Case Qty: 6 *Sylvania Part # 79363*
Overview
LED PAR38 Spot Lamp, 26 Watt, 120 Volt, Dimmable, 81 CRI, 2400 Lumens, 3000K, Average Rated Life 25000 Hours, Standard Case Qty: 6 *Sylvania Part # 79363*
Also known as: 046135793639, LED26PAR38/HO/DIM/830/FL40/W, SYLLED26PAR38HODIM
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Wattage: | 26 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | PAR38 (Sealed Beam) |
| Lumens: | 2400 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 26 |
| Volts AC: | 120 |
| Lumens: | 2400 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | LED |