35 Amp, 125V, Automotive Fuses

Item #: 0261217

Cat #: CCL035

UPC: 079458008654

Call for price
Company wide:
0 in stock
Documents & Guides
35 Amp, 125V, Automotive Fuses, Stud Mounted Limiter Fuse

Overview

35 Amp, 125V, Automotive Fuses, Stud Mounted Limiter Fuse

CBO fast-acting, CCK and CCL dual-element time-delay fuses are recommended for fork-lift trucks and other similar battery-operated equipment.

Also known as: 079458008654, CCL035, LFUCCL035

Specifications

Amps: 35
Volts DC: 125
Speed: Time Delay, Slow Blow
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 10 kA
Amps: 35
Speed: Time Delay, Slow Blow
Mounting: Bolt In
Volts DC: 125
Class: Lift-Truck Type
Interrupt Rating DC: 10 kA