5" Rigid Steel Conduit, 20' Length

Item #: 0261184

Cat #: 5RX20

UPC: 786692000169

Company wide:
0 in stock
Documents & Guides
5 Inch Rigid Galvanized Steel Conduit, 20 Foot Length, Includes Standard Threaded Coupling

Overview

5 Inch Rigid Galvanized Steel Conduit, 20 Foot Length, Includes Standard Threaded Coupling

Rigid metal conduit, or RMC, is heavy-duty galvanized steel tubing that is installed with threaded fittings. It is typically used outdoors to provide protection from damage and can also provide structural support for electrical cables, panels, and other equipment.

Also known as: 786692000169, 5RX20

Specifications

Length: 20 ft
Diameter: 5 in
Material: Steel
Length: 20 ft
Material: Steel
Diameter: 5 in