Decorator Dimmer, 450W, Digital Fade, Maestro, Black

Item #: 0261161

Cat #: MALV-600-BL

UPC: 027557687706

$ 19.44 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Maestro Decorator Dimmer, 450W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, Black

Overview

Maestro Decorator Dimmer, 450W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, Black

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557687706, MALV-600-BL, LUTMALV600BL

Specifications

Wattage: 450
Volts AC: 120
Family / Style: Maestro
Color: Black
Poles: 1
Type: Multi-Location
Wattage: 450
Family / Style: Maestro
Poles: 1
Volts AC: 120
Color: Black
Type: Multi-Location

Customer Reviews

No reviews for this product
(0)