Twister® Wire Connector, Winged Twister, 10 - 18 AWG, Purple

Item #: 0261158

Cat #: 30-365

UPC: 783250303656

$ 4.22 EA
Company wide:
0 in stock
Documents & Guides
Twister® Wire Connector, Winged Twist, Aluminum-to-Copper, Color: Purple, Wire Ranges: 10 - 18 AWG Aluminum, 18 - 10 AWG Copper, Package of 1000. Includes: Flame-Retardant Shell. For Aluminum-to-Copper Connections and Grounding and Bonding Applications.

Overview

Twister® Wire Connector, Winged Twist, Aluminum-to-Copper, Color: Purple, Wire Ranges: 10 - 18 AWG Aluminum, 18 - 10 AWG Copper, Package of 1000. Includes: Flame-Retardant Shell. For Aluminum-to-Copper Connections and Grounding and Bonding Applications.

The Twister® Al/Cu Wire Connector is specifically designed to provide a secure connection while preventing aluminum corrosion. Pre-filled antioxidant compound prevents oxidation of aluminum conductors.

Also known as: 783250303656, 30-365, IDE30365

Specifications

Color: Purple
Material: Polypropylene
Standards: California Proposition 65
Allowable Gauge Range: 18 - 12
Color: Purple
Standards: California Proposition 65
Material: Polypropylene
Allowable Gauge Range: 18 - 12