2
more

Fuse, 60A Stud Mount Replacement, 600VAC, TRON Rectifier
Item #: 0261156
Cat #: KAC-60
UPC: 051712470605
$ 283.87 EA
Company wide:
0
in stock
Documents & Guides
60 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series
Overview
60 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series
Also known as: 051712470605, KAC-60, BUSKAC60
Specifications
| Mounting: | Stud |
| Type: | Replacement Fuse, North American Style |
| Volts AC: | 600 |
| Amps: | 60 |
| Speed: | High-Speed |
| Interrupt Rating DC: | 200 kA |
| Mounting: | Stud |
| Volts AC: | 600 |
| Speed: | High-Speed |
| Type: | Replacement Fuse, North American Style |
| Amps: | 60 |
| Interrupt Rating DC: | 200 kA |