SHA 82571H F54T5/850/HO/ECO/IC (PK

Item #: 0261147

Cat #: 82571H

UPC: 726585019717

Company wide:
0 in stock

Overview

SHA 82571H T5HO 850
Also known as: 726585019717, 82571H, SHA82571H

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 54
Color Rendering Index (CRI): 86
Length: 46 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Wattage: 54
Length: 46 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 5000
Color Rendering Index (CRI): 86
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)