Ped Base, Sm, 101.5300.082

Item #: 0261144

Cat #: S2MPBS

UPC: 783510188429

$ 827.14 EA
Company wide:
0 in stock
Documents & Guides

Overview

HOF S2MPBS
Also known as: 783510188429, S2MPBS, HOFS2MPBS

Specifications

Width: 15.750 in
Material: Aluminum
Depth: 15.750 in
Height: 0.390 in
Width: 15.750 in
Depth: 15.750 in
Material: Aluminum
Height: 0.390 in