B-LINE B52SH-120YZN SHALLOW STRUT, 13/16-

Item #: 0261130

Cat #: B52SH-120YZN

UPC: 781011844820

$ 24.06 FT
Company wide:
460 in stock
Documents & Guides
BLI B52SH120-YZN 12GA SHALLOW

Overview

BLI B52SH120-YZN 12GA SHALLOW
Also known as: 781011844820, B52SH-120YZN, BLIB52SH120YZN

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Yellow Zinc
Height: 13/16 in
Length: 10 ft
Finish: Yellow Zinc
Material: Steel
Width: 1-5/8 in