WORKHORSE LED - SINGLE CHANNEL - 0-10V DIMMING LED DRIVER

Item #: 0261069

Cat #: T1M1UNV105P-60E

UPC: 847098032588

Company wide:
0 in stock
Documents & Guides
FULHAM T1M1UNV105P60E WORKHORSE LED - SINGLE CHANNEL - 0-10V DIMMING LED DRIVER - UNIVERSAL VOLTAGE INPUT - PROGRAMMABLE 350-1050MA CONSTANT CURRENT OUTPUT - 60W MAX - LINEAR CASE W/END TERMINALS - IP60

Overview

FULHAM T1M1UNV105P60E WORKHORSE LED - SINGLE CHANNEL - 0-10V DIMMING LED DRIVER - UNIVERSAL VOLTAGE INPUT - PROGRAMMABLE 350-1050MA CONSTANT CURRENT OUTPUT - 60W MAX - LINEAR CASE W/END TERMINALS - IP60
Also known as: 847098032588, T1M1UNV105P-60E, FULT1M1UNV105P60E

Specifications

Wattage: 60
Mounting: Universal
Type: Electronic
Wattage: 60
Type: Electronic
Mounting: Universal