6 Light Coastal Chandelier Light, Galvanized

Item #: 0261064

Cat #: P4761-141

UPC: 785247201167

$ 1125.00 EA
Company wide:
0 in stock
Six Light Coastal Chandelier Light, 26 Inch x 26 Inch x 28.75 Inch, Galvanized Finish, Includes 72" of Chain ***Requires (6) B Lamps To Operate (Sold Separately)***

Overview

Six Light Coastal Chandelier Light, 26 Inch x 26 Inch x 28.75 Inch, Galvanized Finish, Includes 72" of Chain ***Requires (6) B Lamps To Operate (Sold Separately)***

Nautical and coastal-inspired six-light pendant is popular in a variety of today's home designs. Turnbury pendants feature a solid wood frame surrounded with hand-painted, galvanized metal fittings. The distressed frame finish is reminiscent of driftwood that has been weathered in the sun.

Also known as: 785247201167, P4761-141, PROP4761141

Specifications

Color: Brushed Nickel, Wood
Shape: B10 (Blunt Tip)
Wattage: 60
Standards: California Proposition 65
Color: Brushed Nickel, Wood
Wattage: 60
Shape: B10 (Blunt Tip)
Standards: California Proposition 65