
Device Box, 1-Gang, 2400 Series Raceway, 1-3/4" Deep, Steel, Ivory
Item #: 0261018
Cat #: V2448
UPC: 786776037463
$ 18.92 EA
Company wide:
35
in stock
Documents & Guides
Steel, 1-Gang, Device Box, 2400 Series. Size: 1-3/4" Deep, 4-5/8" Length, 2-7/8" Width. Includes: 1/2" Trade KO, Rectangular KO. Ivory.
Overview
Steel, 1-Gang, Device Box, 2400 Series. Size: 1-3/4" Deep, 4-5/8" Length, 2-7/8" Width. Includes: 1/2" Trade KO, Rectangular KO. Ivory.
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.
Also known as: 786776037463, V2448, WMDV2448
Specifications
| Length: | 4 5/8 in |
| Width: | 2 7/8 in |
| Color: | Ivory |
| Material: | Steel |
| Depth: | 1 3/4 in |
| Length: | 4 5/8 in |
| Color: | Ivory |
| Depth: | 1 3/4 in |
| Width: | 2 7/8 in |
| Material: | Steel |