
120 V Small Angle Grinder, 4-1/2 IN Dia Wheel, 5/8-11 Shank, 11000
Item #: 0261008
Cat #: DWE402N
UPC: 885911356220
Company wide:
0
in stock
Documents & Guides
120 V Small Angle Grinder, 4-1/2 IN Dia Wheel, 5/8-11 Shank, 11000 rpm, Non-Locking Paddle Switch
Overview
120 V Small Angle Grinder, 4-1/2 IN Dia Wheel, 5/8-11 Shank, 11000 rpm, Non-Locking Paddle Switch
The DWE402N 4-1/2 In. (115 mm) small angle grinder with no lock-on features three powerful systems for maximizing performance such as the dust ejection system for preventing damaging dust from entering the tool, one-touch guard for 360-degree rotation, and quick-change wheel release for easy wheel removal.
Also known as: 885911356220, DWE402N, DEWDWE402N
Features & Benefits
- Next generation 11 Amp AC/DC 11,000 rpm motor provides the best power to weight/size ratio available
- Dust ejection system™; provides durability by ejecting damaging dust and debris particles that enter the tool
- Oversized brushes provide 65% longer brush life over previous model (D28402)
- Large spiral bevel gear provides long transmission life
- One-touch guard allows for 360-degree rotation of the guard with a single action
- Quick-change wheel release allows tool free wheel removal without need for a wrench
- Top-mounted and protected spindle lock button maximizes depth of cut without compromising durability
- Uniquely small gripping surface in this power class allows for the best comfort available in this class
- Matching wheel flanges allow the use of common accessories
Specifications
| Type: | Grinder, Corded, Angle Grinder |
| Size: | 4 1/2 in |
| Type: | Grinder, Corded, Angle Grinder |
| Size: | 4 1/2 in |