Electronic Ballast, Compact Fluorescent, 2-Lamp, 40W, 120-277V

Item #: 0260999

Cat #: QHE-2X40DL/UNV-ISN-SC

UPC: 046135494291

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Compact Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 40, 120-277 Volt, Lamp Type: FT40DI/28WSS/IS, Ballast Factor: Normal, Standard Case Qty: 10 *Sylvania Part # 49429*

Overview

Electronic Ballast, Compact Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 40, 120-277 Volt, Lamp Type: FT40DI/28WSS/IS, Ballast Factor: Normal, Standard Case Qty: 10 *Sylvania Part # 49429*

The Ledvance Sylvania SYLQHE-2X40DL/UNV-ISN-SC is a compact 2-lamp fluorescent ballast. 40 watts.

Also known as: 046135494291, QHE-2X40DL/UNV-ISN-SC, SYLQHE2X40DLUNVISN

Specifications

Type: Instant Start, Electronic
Wattage: 40
Family / Style: Quicktronic
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Family / Style: Quicktronic
Volts AC Range: 120 - 277
Wattage: 40
Light Technology: Fluorescent