Starter/Contactor, Replacement Coil, 480VAC, Size 00/0/1

Item #: 0260913

Cat #: 15D21G004

UPC: 783166313749

$ 610.84 EA
Company wide:
0 in stock
Documents & Guides
Starter/Contactor, Replacement Coil, 480 Volt AC, Size 00/0/1

Overview

Starter/Contactor, Replacement Coil, 480 Volt AC, Size 00/0/1
Also known as: 783166313749, 15D21G004, ABB15D21G004

Specifications

Type: Replacement, Coil
Size: 0, 1, 00
Mounting: Device
Volts AC Control: 480
Type: Replacement, Coil
Mounting: Device
Size: 0, 1, 00
Volts AC Control: 480