Black, 1/8" Diameter, 100' Spool

Item #: 0260901

Cat #: FP0.125BK100'S

UPC: 076308624118

$ 0.89 FT
Company wide:
600 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.062", Tube Length: 100 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.062", Tube Length: 100 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 076308624118, FP0.125BK100'S, MMMFP30118100BLA

Specifications

Length: 100 ft
Color: Black
Diameter: 1/8 in
Volts AC: 600
Allowable Gauge Range: 24 - 20
Length: 100 ft
Diameter: 1/8 in
Allowable Gauge Range: 24 - 20
Color: Black
Volts AC: 600