
AGU FUSE - 13/32" x 1-1/2" - 30 AMP
Item #: 0260895
Cat #: AGU-30
UPC: 051712704304
$ 3.52 EA
Company wide:
0
in stock
Documents & Guides
Eaton Bussmann series AGU fuse, 32V, 30A, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps
Overview
Eaton Bussmann series AGU fuse, 32V, 30A, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712704304, AGU-30, BUSAGU30
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Amps: | 30 |
| Material: | Glass |
| Volts AC: | 32 |
| Mounting: | Cartridge |
| Class: | Midget |
| Standards: | California Proposition 65 |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Material: | Glass |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Speed: | Fast Acting |
| Amps: | 30 |
| Volts AC: | 32 |
| Class: | Midget |