LEV G5362-WTE

Item #: 0260848

Cat #: G5362-WTE

UPC: 078477730997

Call for price
Company wide:
0 in stock
20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - BLACK

Overview

20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - BLACK

20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - BLACK

Also known as: 078477730997, G5362-WTE, LEVG5362WTE

Specifications

Color: Black
Material: PBT Plastic
Color: Black
Material: PBT Plastic