Dual Purpose Ladder, Fiberglass, 6' Stepladder, 14' Extension

Item #: 0260840
Cat #: DP6206
UPC: 051751129212
Call for price
Company wide:
0 in stock
Documents & Guides
Dual Purpose Ladder, Fiberglass, 6' Stepladder, 14' Extension Ladder, 300 lb Capacity Limit

Overview

Dual Purpose Ladder, Fiberglass, 6' Stepladder, 14' Extension Ladder, 300 lb Capacity Limit
The DP6206 6ft Fiberglass Dual Purpose Ladder features a 2-in-1 design that can act as both a stepladder and an extension ladder. With a simple Flip and Click the ladder easily converts from one position to the other. The full 3in steps run up the entire ladder offering better standing comfort than a traditional extension ladder at any height. The DP6206 features a padded V-Rung for working on corners, poles, and trees. The oversized, molded PROGUARD BOOTS™ provide firm slip-resistant footing and protect the fiberglass rail.
Also known as: 051751129212, DP6206, WERDP6206

Specifications

Weight Capacity: 300 lbs
Type: Ladder, Extension
Material: Fiberglass
Weight Capacity: 300 lbs
Material: Fiberglass
Type: Ladder, Extension

Customer Reviews

No reviews for this product
(0)