PANDUCT Wiring Duct Cover, 3" x 6', PVC, Gray, Protective Film

Item #: 0260828

Cat #: C3LG6-F

UPC: 074983004713

$ 3.51 FT
Company wide:
0 in stock
Wiring Duct Cover, Protective Film, for 3" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover, Protective Film, for 3" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Duct Cover With Protective Film, Polyvinyl chloride, 3 Inch Width x 6 Feet Length, Light Gray, Base and covers sold separately, Non-slip cover design incorporates integral high friction lining to inhibit cover movement, Cover flush with base provides greater wire capacity and improves aesthetics, Easy cover removal makes changes to wiring quick and easy, Available in various colors.

Also known as: 074983004713, C3LG6-F, PDTC3LG6F

Specifications

Width: 3 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: Gray
Length: 6 ft