Generator, Standby, 60kW, 120/240VAC, 250A, 1PH, Protector Series

Item #: 0260816

Cat #: RG06024AVAX

UPC: 696471618266

Company wide:
0 in stock
Documents & Guides
GPS RG06024AVAX 60KW LP COMMERCIAL SERIES: BRAND PROTECTOR SERIES GASEOUS KW - 60KW; ENGINE - 2.4 LITER ENGINE; VOLTAGE - 120/240 1ø FUEL TYPE - LIQUID PROPANE VAPOR; ENCLOSURE - ALUMINUM ENCLOSURE; CATALYST - NO CAT ALYST OPTION

Overview

GPS RG06024AVAX 60KW LP COMMERCIAL SERIES: BRAND PROTECTOR SERIES GASEOUS KW - 60KW; ENGINE - 2.4 LITER ENGINE; VOLTAGE - 120/240 1ø FUEL TYPE - LIQUID PROPANE VAPOR; ENCLOSURE - ALUMINUM ENCLOSURE; CATALYST - NO CAT ALYST OPTION

This standby generator is designed to run quietly, withstand highly corrosive environments, and stand up to severe weather conditions. It provides options for additional features to address individual applications, such as advanced controls for instant monitoring. An RTS Series transfer switch, available separately, is required for use with this generator. Local permits for gas piping, concrete foundation, electrical inspection, and approval are necessary for installation.

Also known as: 696471618266, RG06024AVAX, GPSRG06024AVAX

Specifications

Amps: 250
Type: Liquid Cooled
Volts AC: 120, 240
Mounting: Pad
Standards: California Proposition 65
Wattage: 60 kW
Amps: 250
Volts AC: 120, 240
Standards: California Proposition 65
Type: Liquid Cooled
Mounting: Pad
Wattage: 60 kW