Surge Protection Device

Item #: 0260811

Cat #: SPC100208Y7P

UPC: 786685999869

$ 1132.59 EA
Company wide:
0 in stock
Documents & Guides
Surge Protection Device, SPC series, 100 kA, 120/208V Wye, NEMA 4X, Filtering &Form C relay

Overview

Surge Protection Device, SPC series, 100 kA, 120/208V Wye, NEMA 4X, Filtering &Form C relay
Also known as: 786685999869, SPC100208Y7P, CUTSPC100208Y7P

Specifications

Mounting: Side, External
Volts AC: 208
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X
Volts AC: 208
Interrupt Rating AC: 100 kA