
Ground Bushing With Lug, 3" Diameter, 14 - 1/0 AWG, Steel With Zinc Finish
Item #: 0260792
Cat #: GB300BGL
UPC: 662364203536
$ 59.36 EA
Company wide:
71
in stock
Documents & Guides
Ground Bushing With Lug, Threaded, 3 Inch Diameter, 14 - 1/0 AWG, Steel With Zinc Finish
Overview
Ground Bushing With Lug, Threaded, 3 Inch Diameter, 14 - 1/0 AWG, Steel With Zinc Finish
American Fittings ground bushings are made in the USA, and are twice the strength and durability of die cast and malleable iron.
Also known as: 662364203536, GB300BGL, AMFGB300BGL
Specifications
| Diameter: | 3 in |
| Material: | Steel |
| Finish: | Zinc |
| Allowable Gauge Range: | 14 - 1/0 |
| Insulation: | Insulated |
| Diameter: | 3 in |
| Finish: | Zinc |
| Insulation: | Insulated |
| Material: | Steel |
| Allowable Gauge Range: | 14 - 1/0 |