Ground Bushing With Lug, 4" Diameter, 14 - 1/0 AWG, Steel With Zinc Finish

Item #: 0260791

Cat #: GB400BGL

UPC: 662364204533

$ 82.33 EA
Company wide:
41 in stock
Documents & Guides
Ground Bushing With Lug, Threaded, 4 Inch Diameter, 14 - 1/0 AWG, Steel With Zinc Finish

Overview

Ground Bushing With Lug, Threaded, 4 Inch Diameter, 14 - 1/0 AWG, Steel With Zinc Finish

American Fittings ground bushings are made in the USA, and are twice the strength and durability of die cast and malleable iron.

Also known as: 662364204533, GB400BGL, AMFGB400BGL

Specifications

Material: Steel
Diameter: 4 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 4 in