Copper Cable, Cat 6A (SD), 4-Pair, 26 AW

Item #: 0260785

Cat #: PUR6ASD04BU-CG

UPC: 074983331628

Call for price
Company wide:
0 in stock
The copper cable is Category 6A SD (riser CMR) UTP, 4-pair with conductors that are 26 AWG construction with flame-retardant PVC insulation. The cable is twisted in pairs, separated by an integrated pair divider, surrounded by a patent-pending MaTriX tape

Overview

The copper cable is Category 6A SD (riser CMR) UTP, 4-pair with conductors that are 26 AWG construction with flame-retardant PVC insulation. The cable is twisted in pairs, separated by an integrated pair divider, surrounded by a patent-pending MaTriX tape
Also known as: 074983331628, PUR6ASD04BU-CG, PDTPUR6ASD04BUCG

Specifications

Gauge: 23 AWG
Color: Blue
Conductors: 4 Pair
Shielding: Shielded
Gauge: 23 AWG
Conductors: 4 Pair
Color: Blue
Shielding: Shielded