
Continuously Corrugated Welded Cable (CCW) 4/3, 5/8kV, Armored
Item #:
0260777
Cat #:
OMIXMVE20403
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
Continuously Corrugated Welded Cable (CCW) 4/3, 5/8kV, Armored, Shielded, Variable Frequency Drive Cable, EPR Insulation, PVC Jacket
Overview
Continuously Corrugated Welded Cable (CCW) 4/3, 5/8kV, Armored, Shielded, Variable Frequency Drive Cable, EPR Insulation, PVC Jacket
Also known as: OMIXMVE20403, OMNXMVE20403
Specifications
Gauge: | 4 |
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Shielding: | Shielded |
Gauge: | 4 |
Material: | Copper |
Shielding: | Shielded |
Conductors: | 3 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)