Mic 3p Fp 5m #22awg Brd Pvc

Item #: 0260771

Cat #: 803000D01M050

UPC: 786788759520

$ 60.23 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Micro-change? 3p Female St5m 22-3 Pvc W/brd Dc Cord

Overview

Micro-change? 3p Female St5m 22-3 Pvc W/brd Dc Cord
Also known as: 786788759520, 803000D01M050, WOO803000D01M050

Specifications

Gender: Female
Volts DC: 250
Length: 5 m, 16.400 ft
Amps: 4
IP/NEMA Rating: IP68
Volts AC: 250
Diameter: 0.230 in
Material: PVC
Color: Yellow
Pins: 3
Gender: Female
Length: 5 m, 16.400 ft
IP/NEMA Rating: IP68
Diameter: 0.230 in
Color: Yellow
Volts DC: 250
Amps: 4
Volts AC: 250
Material: PVC
Pins: 3