Threaded Stud, Plain, 3/8" Rod, 2"

Item #: 0260760

Cat #: 0513702PL

UPC: 782856360285

$ 4.76 EA
Company wide:
0 in stock
Documents & Guides
CDY 0513702PL RODHANGERSTUD3/

Overview

CDY 0513702PL RODHANGERSTUD3/

Threaded stud.

Also known as: 782856360285, 0513702PL, CDY0513702PL

Features & Benefits

  • Pre-cut lengths of threaded rod

Specifications

Length: 2 in
Material: Steel
Finish: Plain
Length: 2 in
Finish: Plain
Material: Steel