Watertight Connector Closure Cover, A-Size, Yellow - Cord Grip

Item #: 0260726

Cat #: 50W50

UPC: 786788715946

$ 13.55 EA
Company wide:
0 in stock
Documents & Guides
Watertight Connector Closure Cover, A-Size, Yellow - Cord Grip

Overview

Watertight Connector Closure Cover, A-Size, Yellow - Cord Grip
Also known as: 786788715946, 50W50, WOO50W50

Specifications

Gender: Female
Type: NO, Connector Closure Cover, Connector
IP/NEMA Rating: IP67
Color: Yellow
Gender: Female
IP/NEMA Rating: IP67
Type: NO, Connector Closure Cover, Connector
Color: Yellow