Erico CSBT2

Item #: 0260705

Cat #: CSBT2

UPC: 782856864585

Company wide:
0 in stock
Documents & Guides
CDY CSBT2 BRACE TELESCOPING 1

Overview

CDY CSBT2 BRACE TELESCOPING 1

Telescoping brace assembly eliminates the need to cut pipe, minimizing waste and allowing one person to effectively complete the installation.

Also known as: 782856864585, CSBT2, CDYCSBT2

Features & Benefits

  • Complete, out of the box assembly is compatible with both steel (IPS) and CPVC piping
  • Telescoping brace member eliminates the need to cut pipe, minimizing waste and allowing one person to effectively complete the installation
  • Easy "push-to-install" nVent CADDY Rod Lock feature allows the V-bolt to assemble quickly, and helps eliminate the risk of compressing CPVC pipe
  • Length of telescoping lateral brace is fixed by installing the included self-drilling screw
  • Electrogalvanized coating throughout the entire assembly provides superior corrosion resistance, and eliminates the risk of exposing CPVC pipe to any harmful oils or residue
  • Designed to reduce the installation time of a complete brace by up to 80%
  • Design allows center loading of brace on the service pipe

Specifications

Diameter: 1 in
Material: Steel
Finish: Electrogalvanized
Diameter: 1 in
Finish: Electrogalvanized
Material: Steel