SOSR Stand Off Two Hole Strap for CPVC Pipe, 3/4" Pipe

Item #: 0260690

Cat #: SOSR075

UPC: 782856663836

$ 4.03 EA
Company wide:
0 in stock
Documents & Guides
CDY SOSR075 SOSR STAND OFF 2

Overview

CDY SOSR075 SOSR STAND OFF 2

Metal surge restraint strap with smooth edges; for use with non-insulated plastic pipe in single offset.

Also known as: 782856663836, SOSR075, CDYSOSR075

Features & Benefits

  • Includes flared edges to protect piping
  • Rated for use with CPVC fire sprinkler pipe
  • Positions pipe 1-1/2" (38 mm) off the mounting surface eliminating the need for wooden spacer blocks
  • Can be mounted in both vertical and horizontal positions on concrete, steel and wood
  • Meets the UL® 203 stringent upward thrust requirement
  • UL® Listed as both a hanger and pipe restraint
  • Complies with static load requirements of NFPA® 13

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 3/4 in
Finish: Pre-Galvanized
Material: Steel