Telescoping Plumbing Prefab Bracket, 15 3/4"–25" Stud Spacing, 1 1/8"–4 1/2" OD1, 0.375"–1.05" OD2

Item #: 0260687

Cat #: PFB1624

UPC: 782856848325

$ 34.09 EA
Company wide:
0 in stock
Documents & Guides
CDY PFB1624 PLUMBING BRACKET

Overview

CDY PFB1624 PLUMBING BRACKET

Telescoping Plumbing Prefab Bracket providing in-wall solution for supporting supply and waste lines.

Also known as: 782856848325, PFB1624, CDYPFB1624

Features & Benefits

  • Out-of-the-box in-wall solution for supporting supply and waste lines
  • Includes an adjustable telescoping screw gun bracket that provides a mid-span support and accommodates non-standard stud spacing
  • Multiple pilot holes in telescoping bracket
  • Can be mounted to face or inside of stud
  • Modular design can accommodate multiple pipe sizes of supply and waste lines
  • Marked for easy identification of supply line offset
  • Can mount pipe in all vertical or horizontal orientations

Specifications

Material: Steel
Finish: Pre-Galvanized
Height: 1.300 in
Standards: Build America Buy America Compliant
Material: Steel
Height: 1.300 in
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant