512 nVent CADDY EZ Riser for Close Quarters, 3" Pipe, 3.5" OD

Item #: 0260684

Cat #: 5120300EG

UPC: 782856616078

$ 17.42 EA
Company wide:
0 in stock
Documents & Guides
CDY 5120300EG CLAMPSHORTRISER

Overview

CDY 5120300EG CLAMPSHORTRISER

Quick closing pipe clamp suitable for supporting single non-insulated metal pipe (in tight spaces).

Also known as: 782856616078, 5120300EG, CDY5120300EG

Features & Benefits

  • Only one tool needed to tighten due to serrated wash-heads
  • Short ears allow for use in confined spaces or corners
  • Conforms with Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Specifications

Diameter: 3 in
Material: Steel
Finish: Electrogalvanized
Diameter: 3 in
Finish: Electrogalvanized
Material: Steel