CD-CPNAM Conduit/Pipe to Deck Angle Bracket, 1" EMT, 1" Rigid/Pipe

Item #: 0260647

Cat #: CD2BCPNAM

UPC: 782856686118

Company wide:
0 in stock
Documents & Guides
CDY CD2BCPNAM 1" EMT OR RIGID

Overview

CDY CD2BCPNAM 1" EMT OR RIGID

Easy to use, bolt close conduit and pipe support combined with a angle bracket. The bracket meets NEC clearance requirements for worry free installation.

Also known as: 782856686118, CD2BCPNAM, CDYCD2BCPNAM

Features & Benefits

  • Meets the requirements of NEC® Section 300.4(E)
  • Supports conduit or pipe 1-1/2" (38 mm) under the roof decking to prevent potential damage from nails or screws

Specifications

Diameter: 1 in
Material: Steel
Finish: Electrogalvanized
Diameter: 1 in
Finish: Electrogalvanized
Material: Steel